Check Availability
  • AMPCO 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 4CZ85
  • Mfr. Model # P-312
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The AMPCO® MRI nonmagnetic 12" tongue-and-groove pliers help protect employees and MRI equipment during maintenance and repair work. Magnetic slip-joint pliers have the ability to be unexpectedly launched through the air causing serious injuries and significant damage to expensive MRI equipment.
Show More Close
 

Technical Specifications

Item # 4CZ85
Mfr. Model # P-312
UNSPSC #27112113
Catalog Page 863
Shipping Weight 1.4 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2-1/8"
Jaw Width 2-1/8"
Jaw Length 2-1/8"
Overall Length 12"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking Yes
Insulated No
Material High Strength Nickel Aluminum Bronze
Finish Natural
Features Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA and MSHA Specifications
* This product's country of origin is subject to change

Welcome Sign In