Check Availability
  • AMPCO 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 24Y878
  • Mfr. Model # IP-39
Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Battery Tools

• Meets NFPA 70E standard Meets ASTM F 1505 standard 1000V Rated (except Adjustable Wrenches)
Insulated, nonsparking hand tools protect against hazards of mechanical sparks, friction and impact sparks. Charging batteries produce hydrogen gas which is extremely flammable and is not easily detected by humans. These tools are exceptional for battery manufacturers, electrical safety consultants, and maintenance personnel who maintain battery systems, as well as those requiring uninterrupted power systems (UPS) and battery rooms for mission critical operations including government, hospitals, hazardous industrial processing and controls, data centers, computer rooms, and network operations.
Show More Close
 

Technical Specifications

Item # 24Y878
Mfr. Model # IP-39
UNSPSC #27112113
Catalog Page 858
Shipping Weight 0.95 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/2"
Jaw Width 1-1/2"
Jaw Length 1-1/2"
Overall Length 10-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking Yes
Insulated Yes
No. of Jaw Positions 5
Material High Strength Nickel Aluminum Bronze
Finish Natural
Features Insulated Plier Groove Joint, Non-Sparking, Non-Magnetic, Corrosion Resistant, 1000V Rated
Standards ASTM Standards, NFPA 70E, FM Approved For Use In Flammable Environments
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.