Check Availability
  • AMPCO 

    Stiff Spatula with 1-5/8" Aluminum Bronze Blade, Natural

  • Item # 4DC03
  • Mfr. Model # S-91
Stiff Spatula with 1-5/8" Aluminum Bronze Blade, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

AMPCO® nonsparking spatula meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking stiff spatula with 9" blade performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 4DC03
Mfr. Model # S-91
UNSPSC #27112601
Catalog Page 859
Shipping Weight 0.3 lbs
Country of Origin USA *
Knife / Scraper Sub-Category Spatulas
Nonsparking Yes
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Half Tang
Blade Width 1-5/8"
Blade Material Aluminum Bronze
Handle Material Wood
Item Spatula
Blade Length 6-1/4"
Handle Length 5-1/4"
Handle Design Tapered
No. of Edges 1
Color Natural
Overall Length 14"
Standards FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov