Check Availability
  • AMPCO 

    Stiff Gasket Scraper with 1-1/2" Nickel Aluminum Bronze Blade, Natural

  • Item # 32NJ13
  • Mfr. Model # K-54
Stiff Gasket Scraper with 1-1/2" Nickel Aluminum Bronze Blade, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NJ13
Mfr. Model # K-54
UNSPSC #27111503
Shipping Weight 3.72 lbs
Country of Origin USA *
Knife / Scraper Sub-Category Scrapers
Nonsparking Yes
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Beveled
Blade Width 1-1/2"
Blade Material Nickel Aluminum Bronze
Handle Material Nickel Aluminum Bronze
Item Gasket Scraper
Blade Length 31-1/2"
Handle Length 17-1/2"
Handle Design Straight with Looped Handle
No. of Edges 1
Color Natural
Overall Length 49"
Standards FM Approved, ATM A342
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms