Check Availability
  • AMPCO 

    Socket Extension,13/16 x 18 In,Natural

  • Item # 46C031
  • Mfr. Model # W-256
Socket Extension,13/16 x 18 In,Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking socket extension meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking socket extension performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 46C031
Mfr. Model # W-256
UNSPSC #27111704
Catalog Page 859
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Sliding Bar
Drive Size 13/16"
Overall Length 18"
For Use With Extension Bars with 7/8" Through Hole
Number of Pieces 1
Finish Natural
Features Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN, FM Approved, ASTM A342
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close