Check Availability
  • AMPCO 

    Socket Extension,9/16 x 16 In,Natural

  • Item # 21XU92
  • Mfr. Model # W-281L
Socket Extension,9/16 x 16 In,Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XU92
Mfr. Model # W-281L
UNSPSC #27111704
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Socket Extension
Drive Size 9/16"
Overall Length 16"
For Use With Extension Bars with 7/8" Through Hole
Number of Pieces 1
Finish Natural
Features Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close