Check Availability
  • AMPCO 

    Socket,Deep Well Impact,2-1/16 in.

  • Item # 32NL55
  • Mfr. Model # DWI-3/4D2-1/16
Socket,Deep Well Impact,2-1/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive Deep SAE Impact Socket helps to turn stubborn fasteners by distributing contact stresses over a large area of the socket. The TorquePlus™ internal design also helps minimize damage that might result from struggling with the fasteners, such as fastener rounding.
Show More Close
 

Technical Specifications

Item # 32NL55
Mfr. Model # DWI-3/4D2-1/16
UNSPSC #27111704
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Socket
Socket Type Deep Well Impact
Drive Size 3/4"
Number of Points 6
Socket Depth 3-11/16"
SAE or Metric SAE
Size 2-1/16"
Overall Length 3-11/16"
Finish Natural
Material Nickel, Aluminum, Bronze
Drive Type Square
Output Type 6 pt.
Standards FM Approved, ASTM A342
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms