Check Availability
Socket,Deep Well Impact,1-9/16 in.
  • AMPCO 

    Socket,Deep Well Impact,1-9/16 in.

  • Item # 32NL47
  • Mfr. Model # DWI-3/4D1-9/16
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 32NL47
Mfr. Model # DWI-3/4D1-9/16
UNSPSC #27111704
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Socket
Socket Type Deep Well Impact
Drive Size 3/4"
Number of Points 6
Socket Depth 3-3/8"
SAE or Metric SAE
Size 1-9/16"
Overall Length 3-3/8"
Finish Natural
Material Nickel, Aluminum, Bronze
Drive Type Square
Output Type 6 pt.
Standards FM Approved, ASTM A342
Impact Rated No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms