Check Availability
  • AMPCO 

    Socket,Deep Well Impact,7/8 in.

  • Item # 32NL36
  • Mfr. Model # DWI-3/4D7/8
Socket,Deep Well Impact,7/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NL36
Mfr. Model # DWI-3/4D7/8
UNSPSC #27111704
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Socket
Socket Type Deep Well Impact
Drive Size 3/4"
Number of Points 6
Socket Depth 3-1/4"
SAE or Metric SAE
Size 7/8"
Overall Length 3-1/4"
Finish Natural
Material Nickel, Aluminum, Bronze
Drive Type Square
Output Type 6 pt.
Standards FM Approved, ASTM A342
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms