Check Availability
  • AMPCO 

    Socket,Impact,1-3/4 in.

  • Item # 32NK91
  • Mfr. Model # I-3/4D1-3/4
Socket,Impact,1-3/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive SAE Impact Socket is ideal for stubborn fasteners, damaged fasteners, and those made from soft materials. The TorquePlus™ design helps to engage fastener flats quickly and easily, shifting contact areas and stress away from fastener corners.
Show More Close
 

Technical Specifications

Item # 32NK91
Mfr. Model # I-3/4D1-3/4
UNSPSC #27111704
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Socket
Socket Type Impact
Drive Size 3/4"
Number of Points 6
Socket Depth 2-7/16"
SAE or Metric SAE
Size 1-3/4"
Overall Length 2-7/16"
Finish Natural
Material Nickel, Aluminum, Bronze
Drive Type Square
Output Type 6 pt.
Standards FM Approved, ASTM A342
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms