Check Availability
  • AMPCO 

    Scaling Hammer, Nonsparking

  • Item # 8PHY2
  • Mfr. Model # H-62FG
Scaling Hammer,  Nonsparking
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

AMPCO® nonsparking scaling hammer meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking hammer performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 8PHY2
Mfr. Model # H-62FG
UNSPSC #27111602
Catalog Page 862
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Scaling Hammer
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight 3 lb.
Overall Length 15"
Handle Fiberglass
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov