Check Availability
  • AMPCO 

    Railroad/Clay Pick,6.7Lb,Head Only

  • Item # 1TDZ8
  • Mfr. Model # P-3
Railroad/Clay Pick,6.7Lb,Head Only
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TDZ8
Mfr. Model # P-3
UNSPSC #27111605
Shipping Weight 6.655 lbs
Country of Origin USA *
Item Railroad/Clay Pick
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight 6.7 lb.
Head Length 25"
Blade (1) Width 1-1/4"
Head Material Aluminum Bronze
Overall Length 36"
* This product's country of origin is subject to change

Compliance and Restrictions