Check Availability
  • AMPCO 

    Pry Bar, 60" L X 1-1/4" W, High Strength Nickel Aluminum Bronze

  • Item # 2VJ13
  • Mfr. Model # P-11
Pry Bar,  60" L X 1-1/4" W, High Strength Nickel Aluminum Bronze
Qty
  • Web Price
    $551.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking pinch bar meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking 60"L pry bar performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 2VJ13
Mfr. Model # P-11
UNSPSC #27112502
Catalog Page 859
Shipping Weight 18.77 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pry Bar
Overall Length 60"
Overall Width 1-1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/4"
Dia. 1-1/4"
Material High Strength Nickel Aluminum Bronze
Color Natural
Features Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards FM Approved, Federal, GSA, ANSI, Din, OSHA, NFPA, MSHA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms