Check Availability
  • AMPCO 

    Pneumatic Chisel, 1.125" Hex Shank, 18" Tool Overall Length, 2-1/2" Chisel Tip Width

  • Item # 49UG36
  • Mfr. Model # C-9B
Pneumatic Chisel, 1.125" Hex Shank, 18" Tool Overall Length, 2-1/2" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This concrete chisel is designed for use with compatible air hammers, available separately.
Show More Close
 

Technical Specifications

Item # 49UG36
Mfr. Model # C-9B
UNSPSC #27111901
Shipping Weight 6.0 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 1.125"
Chisel Shank Type Hex
Chisel Tip Width 2-1/2"
Chisel Collar Type Round
Tool Overall Length 18"
Non-Sparking Yes
For Use With Air Hammer
* This product's country of origin is subject to change

Compliance and Restrictions