Check Availability
  • AMPCO 

    Pinch Bar, 30" L X 1-1/8" W, High Strength Nickel Aluminum Bronze

  • Item # 8AZX5
  • Mfr. Model # P-8
Pinch Bar,  30" L X 1-1/8" W, High Strength Nickel Aluminum Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking pinch bar meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking 30"L pry bar performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 8AZX5
Mfr. Model # P-8
UNSPSC #27112502
Catalog Page 894
Shipping Weight 5.1 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Bar
Overall Length 30"
Overall Width 1-1/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/2"
Dia. 7/8"
Material High Strength Nickel Aluminum Bronze
Color Natural
Features Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards FM Approved, Federal, GSA, ANSI, Din, OSHA, NFPA, MSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In