Check Availability
  • AMPCO 

    Pike Pole, Fiberglass, 15 In.

  • Item # 8TMP8
  • Mfr. Model # PP-72
Pike Pole, Fiberglass, 15 In. Pike Pole,Fiberglass,15 In.
Qty
  • Web Price
    $423.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8TMP8
Mfr. Model # PP-72
UNSPSC #46191605
Catalog Page 859
Shipping Weight 6.58 lbs
Country of Origin USA *
Item Pike Pole
Head Type 1 Tooth, American Hook
Handle Material Fiberglass
Handle Length 15"
Head Size 5-11/16" x 1-3/4"
Head Material High Strength Nickel Aluminum Bronze
Handle Design D
Standards ASTM A342, FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov