Check Availability
  • AMPCO 

    Offset Pin, Pointed, 3/4 in.

  • Item # 32NJ15
  • Mfr. Model # P-8202
Offset Pin, Pointed, 3/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NJ15
Mfr. Model # P-8202
UNSPSC #31162417
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Offset Pin
Number of Pieces 1
Material High Strength Nickel Aluminum Bronze
Tip Shape Pointed
Tip Size 3/4"
Length (In.) 17-3/4
Color Natural
Features FM Approved
Application Alignment
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In