Check Availability
  • AMPCO 

    Offset Pin, Pointed, 5/8 in.

  • Item # 32NJ14
  • Mfr. Model # P-8200
Offset Pin, Pointed, 5/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NJ14
Mfr. Model # P-8200
UNSPSC #31162417
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Offset Pin
Number of Pieces 1
Material High Strength Nickel Aluminum Bronze
Tip Shape Pointed
Tip Size 5/8"
Length (In.) 17-3/4
Color Natural
Features FM Approved
Application Alignment
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions