Check Availability
  • AMPCO 

    Non-Sparking Scoop Shovel, 60-1/2 In OAL

  • Item # 8RJC5
  • Mfr. Model # S-79FG
Non-Sparking Scoop Shovel, 60-1/2 In OAL
Qty
  • Web Price
    $189.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nonsparking tool is specifically designed to perform safely and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 8RJC5
Mfr. Model # S-79FG
UNSPSC #27112004
Catalog Page 859
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Non-Sparking Scoop Shovel
Handle Length 43-1/2"
Handle Material Fiberglass
Blade Width 14"
Blade Length 17"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms