Check Availability
  • AMPCO 

    Nickel/Aluminum/Bronze/Brass Hand Held Dust Pan, Overall Length 12", Overall Width 9"

  • Item # 4RPN7
  • Mfr. Model # D-50
Nickel/Aluminum/Bronze/Brass Hand Held Dust Pan, Overall Length 12", Overall Width 9"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dust explosions are a potential hazard in manufacturing operations wherever finely divided organic materials are used. If the dust in your facility is thicker than one dime, there could be a dust explosion. Nonsparking tools can help prevent a deadly accident from occurring.
Show More Close
 

Technical Specifications

Item # 4RPN7
Mfr. Model # D-50
UNSPSC #47131601
Shipping Weight 1.77 lbs
Country of Origin USA *
Floor Tool Type Dust Pan
Dust Pan Type Handheld Standard
Dust Pan Lid Options No Lid
Basic Dust Pan Material Metal
Specific Dust Pan Material Aluminum/Brass/Bronze/Nickel
Overall Dust Pan Width 9"
Overall Dust Pan Depth 12"
Dust Pan Color Silver
Color Coding System No
Features Nonsparking, nonmagnetic material
Item Hand Held Dust Pan
Color Natural
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.