Check Availability
  • AMPCO 

    Nickel Aluminum Bronze 10" Monkey Wrench, 1-7/8" Jaw Capacity

  • Item # 46C101
  • Mfr. Model # W-1146
Nickel Aluminum Bronze 10" Monkey Wrench, 1-7/8" Jaw Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking monkey wrench meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This pipe wrench performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 46C101
Mfr. Model # W-1146
UNSPSC #27111708
Catalog Page 859
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Monkey Wrench
Nonsparking Yes
Jaw Capacity 1-7/8"
Overall Length 10"
Handle Material Nickel Aluminum Bronze
Jaw Type Smooth
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type I-Beam
Jaw Material Nickel Aluminum Bronze
Features Non-Magnetic, Corrosion Resistant
Standards FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
* This product's country of origin is subject to change

Compliance and Restrictions