Check Availability
  • AMPCO 

    Machinist Hammer, 1-3/4 lb., 14" L

  • Item # 49UG56
  • Mfr. Model # H-46FG
Machinist Hammer, 1-3/4 lb., 14" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49UG56
Mfr. Model # H-46FG
UNSPSC #27111602
Catalog Page 0
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Machinist Hammer
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight 1-3/4 lb.
Overall Length 14"
Handle Fiberglass
Head Material High Strength Nickel Aluminum Bronze
Features Double Face
Meets/Exceeds FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov