Check Availability
  • AMPCO 

    Machinist Hammer, 1-3/4 lb., 11" L

  • Item # 49UG55
  • Mfr. Model # H-462FG
Machinist Hammer, 1-3/4 lb., 11" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49UG55
Mfr. Model # H-462FG
UNSPSC #27111602
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Machinist Hammer
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight 1-3/4 lb.
Overall Length 11"
Handle Fiberglass
Head Material High Strength Nickel Aluminum Bronze
Features Double Face
Meets/Exceeds FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov