Check Availability
  • AMPCO 

    Impact Socket,1-7/16" Size,2-1/16" L

  • Item # 49UK95
  • Mfr. Model # I-3/4D1-7/16 (8-PT)
Impact Socket,1-7/16" Size,2-1/16" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UK95
Mfr. Model # I-3/4D1-7/16 (8-PT)
UNSPSC #27111704
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Impact Socket
Socket Type Impact
Drive Size 3/4"
Number of Points 8
Socket Depth Standard
SAE or Metric SAE
Size 1-7/16"
Overall Length 2-1/16"
Finish Smooth
Material High Strength Nickel Aluminum Bronze
Drive Type Square
Output Type Double Square
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards FM Approved
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms