Check Availability
  • AMPCO 

    Heavy Duty Aluminum Bronze C-Clamp, 4-1/2" Max. Opening, 3" Throat Depth, Brown

  • Item # 49UG39
  • Mfr. Model # C-30-6
Heavy Duty Aluminum Bronze C-Clamp, 4-1/2" Max. Opening, 3" Throat Depth, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UG39
Mfr. Model # C-30-6
UNSPSC #27112120
Shipping Weight 9.8 lbs
Country of Origin USA *
Item C-Clamp
Max. Opening 4-1/2"
Throat Depth 3"
Body Material Aluminum Bronze
Duty Rating Heavy Duty
Throat Shape Standard
Body Color Brown
Min. Opening 0"
Body Finish Natural
Swivel Pad No
Spindle Material Aluminum Bronze
Spindle Finish Natural
* This product's country of origin is subject to change

Compliance and Restrictions