Check Availability
  • AMPCO 

    Heavy Duty Aluminum Bronze C-Clamp, 3/4" Max. Opening, 3/4" Throat Depth, Brown

  • Item # 49UG38
  • Mfr. Model # C-30-1
Heavy Duty Aluminum Bronze C-Clamp, 3/4" Max. Opening, 3/4" Throat Depth, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UG38
Mfr. Model # C-30-1
UNSPSC #27112120
Shipping Weight 0.35 lbs
Country of Origin USA *
Item C-Clamp
Max. Opening 3/4"
Throat Depth 3/4"
Body Material Aluminum Bronze
Duty Rating Heavy Duty
Throat Shape Square
Body Color Brown
Min. Opening 0"
Body Finish Natural
Swivel Pad No
Spindle Material Aluminum Bronze
Spindle Finish Natural
* This product's country of origin is subject to change

Compliance and Restrictions