Check Availability
  • AMPCO 

    External Retaining Ring Pliers, For Bore Dia.: 3-5/16" to 6-1/2", Tip Angle: 0°, Tip Dia.: 0.120"

  • Item # 32NJ27
  • Mfr. Model # 8308
External Retaining Ring Pliers, For Bore Dia.: 3-5/16" to 6-1/2", Tip Angle: 0°, Tip Dia.: 0.120"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 32NJ27
Mfr. Model # 8308
UNSPSC #27112110
Shipping Weight 1.195 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Nonsparking Retaining Ring Plier
Plier Style External
For Bore Dia. 3-5/16" to 6-1/2"
Tip Dia. 0.120"
Tip Angle 0 Degrees
For Shaft Dia. 3-5/16" to 6-1/2"
Tip Type Fixed
Overall Length 12-1/4"
Spring Return Yes
Number of Pieces 1
Material Beryllium Copper
Handle Color Natural
Handle Design Plain
Features Nonmagnetic, Corrosion Resistant
Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, DIN 5254
* This product's country of origin is subject to change

Compliance and Restrictions