Check Availability
  • AMPCO 

    Drift Pin, Barrel, Non-Spark, 9/16x1-1/16x8

  • Item # 46C019
  • Mfr. Model # D-4
Drift Pin, Barrel, Non-Spark, 9/16x1-1/16x8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking barrel-type drift pin meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking drift pin performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 46C019
Mfr. Model # D-4
UNSPSC #27111505
Catalog Page 862
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Drift Pin, Barrel Type
Length (In.) 8
Tip Size (In.) 9/16
Hex (In.) 1-1/16
Tether Capable Standard Tool (Accessory Needed for Tethering)
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Design 1-Piece
Construction High Strength Nickel Aluminum Bronze
Meets/Exceeds FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In