Check Availability
  • AMPCO 

    Cutting Pliers,8-3/4" Overall Length,1/4" Jaw Length,7/16" Jaw Width

  • Item # 49UG89
  • Mfr. Model # 4-1242
Cutting Pliers,8-3/4" Overall Length,1/4" Jaw Length,7/16" Jaw Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UG89
Mfr. Model # 4-1242
UNSPSC #27112117
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Cutting Pliers
Overall Length 8-3/4"
Jaw Length 1/4"
Jaw Width 7/16"
Max. Jaw Opening 1"
Cutting Edge Straight
Handle Type Manual
Handle Color Bronze
Material Beryllium Copper Alloy
Spring Return No
Standards FM Approved
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close