Check Availability
  • AMPCO 

    Crow Bar, 30" L X 4-1/2" W, High Strength Nickel Aluminum Bronze

  • Item # 9MJJ1
  • Mfr. Model # W-30A
Crow Bar,  30" L X 4-1/2" W, High Strength Nickel Aluminum Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking wrecking bar meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking 30"L crow bar performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 9MJJ1
Mfr. Model # W-30A
UNSPSC #27112502
Catalog Page 859
Shipping Weight 6.05 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Crow Bar
Overall Length 30"
Overall Width 4-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-9/16"
Dia. 7/8"
Material High Strength Nickel Aluminum Bronze
Color Natural
Features Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards FM Approved, Federal, GSA, ANSI, Din, OSHA, NFPA, MSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms