Check Availability
  • AMPCO 

    Bricklayer Trowel, Non-Spark, 5-1/4 in

  • Item # 46C105
  • Mfr. Model # T-10
Bricklayer Trowel, Non-Spark, 5-1/4 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking bricklayer trowel meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking masonry trowel performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 46C105
Mfr. Model # T-10
UNSPSC #27112201
Catalog Page 859
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Bricklayer Trowel
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Pattern London
Length (In.) 13-1/4
Width (In.) 5-1/4
Material High Strength Nickel Tin Copper
Handle Wood
Handle Length (In.) 5
Handle Dia. (In.) 1-5/16
Application For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Meets/Exceeds FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
* This product's country of origin is subject to change

Compliance and Restrictions