Check Availability
  • AMPCO 

    Bricklayer Trowel, Non-Spark, 5-9/16 x14In

  • Item # 21XV94
  • Mfr. Model # T-12
Bricklayer Trowel, Non-Spark, 5-9/16 x14In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XV94
Mfr. Model # T-12
UNSPSC #27112201
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Bricklayer Trowel
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Pattern London
Length (In.) 14-1/4
Width (In.) 5-9/16
Material High Strength Nickel Tin Copper
Handle Wood
Handle Length (In.) 5
Handle Dia. (In.) 1-5/16
Application For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Meets/Exceeds FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
* This product's country of origin is subject to change

Compliance and Restrictions