Check Availability
  • AMPCO 

    Blacksmith Hammer, 4 lb., 14" L, Fiberglass

  • Item # 49UG66
  • Mfr. Model # H-18FG
Blacksmith Hammer, 4 lb., 14" L, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49UG66
Mfr. Model # H-18FG
UNSPSC #27111602
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Blacksmith Hammer
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight 4 lb.
Overall Length 14"
Handle Fiberglass
Head Material High Strength Nickel Aluminum Bronze
Features Non-Slip Super Grip(R)
Meets/Exceeds FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov