Check Availability
  • AMPCO 

    Barrel Hook, Nonsparking, Nonmagnetic

  • Item # 8DFC1
  • Mfr. Model # B-15
Barrel Hook, Nonsparking, Nonmagnetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8DFC1
Mfr. Model # B-15
UNSPSC #31162603
Catalog Page 858
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Barrel Hook
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length 24"
Load Capacity 1500 lb.
Construction High Strength Nickel Aluminum Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov