Check Availability
  • AMPCO 

    9" Scaling Chisel; Shank Size: 0.680"

  • Item # 4RPR1
  • Mfr. Model # CP-22-ST
9" Scaling Chisel; Shank Size: 0.680"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RPR1
Mfr. Model # CP-22-ST
UNSPSC #27111901
Catalog Page 859
Shipping Weight 1.34 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.680"
Chisel Shank Type Round
Chisel Tip Width 2-1/2"
Chisel Collar Type Round
Tool Overall Length 9"
Non-Sparking Yes
Shank Length 3"
Shank Shape Round
For Use With Pneumatic Hammers
* This product's country of origin is subject to change

Compliance and Restrictions