Check Availability
  • AMPCO 

    9-PC Insulated Nonsparking Tool Kit

  • Item # 49UG86
  • Mfr. Model # IM-21
9-PC Insulated Nonsparking Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UG86
Mfr. Model # IM-21
UNSPSC #27113204
Shipping Weight 7.5 lbs
Country of Origin USA *
Tool Kit Product Grouping Insulated Nonsparking Tool Kits
Tool Families Included Brushes, Pliers, Screwdrivers, Wrenches
Item Insulated Nonsparking Tool Kit
Number of Pieces 9
Number of Brushes 1
Number of Pliers 3
Number of Screwdrivers 2
Number of Wrenches 4
Insulated / Uninsulated Insulated
Nonsparking Yes
Tool Storage Included Yes
Tool Storage Type Included Box
Brushes Included Toothbrush Style Scratch Brush with Wood Handle
Pliers Included 8" Slip Joint Plier, 8-1/2" Linemans, 10" Groove Joint
Screwdrivers Included Slotted Screwdriver 5/16" Tip, Phillips Screwdriver #2
Wrenches Included 8" Adjustable, 12 pt. Box End 7/16", 1/2", 9/16"
Includes Toothbrush Style Scratch Brush
Standards FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms