Check Availability
  • AMPCO 

    Pneumatic Chisel, 0.680" Round Shank, 8" Tool Overall Length, 1-3/4" Chisel Tip Width

  • Item # 21XV06
  • Mfr. Model # CR-21-ST
Pneumatic Chisel, 0.680" Round Shank, 8" Tool Overall Length, 1-3/4" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pneumatic chisel features nickel aluminum bronze construction. It offers nonsparking, nonmagnetic, and corrosion-resistant properties. Use with a compatible pneumatic hammer, available separately.
Show More Close
 

Technical Specifications

Item # 21XV06
Mfr. Model # CR-21-ST
UNSPSC #27131504
Shipping Weight 1.18 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.680"
Chisel Shank Type Round
Chisel Tip Width 1-3/4"
Chisel Collar Type Round
Tool Overall Length 8"
Non-Sparking Yes
Shank Length 2-1/2"
Shank Shape Round
For Use With Pneumatic Hammer
* This product's country of origin is subject to change

Welcome Sign In