Check Availability
  • AMPCO 

    7" Pneumatic Chisel; Shank Size: 0.401"

  • Item # 46C008
  • Mfr. Model # CR-10-ST
7" Pneumatic Chisel; Shank Size: 0.401"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46C008
Mfr. Model # CR-10-ST
UNSPSC #27111901
Catalog Page 859
Shipping Weight 0.35 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.401"
Chisel Shank Type Round
Chisel Tip Width 1-1/4"
Chisel Collar Type Round
Tool Overall Length 7"
Non-Sparking Yes
Shank Length 1-1/4"
Shank Shape Round
For Use With Pneumatic Hammer
* This product's country of origin is subject to change

Compliance and Restrictions