Check Availability
  • AMPCO 

    7-3/4" Scaling Chisel; Shank Size: 0.500"

  • Item # 4RPR2
  • Mfr. Model # CS-25-ST
7-3/4" Scaling Chisel; Shank Size: 0.500"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RPR2
Mfr. Model # CS-25-ST
UNSPSC #27111901
Catalog Page 859
Shipping Weight 0.72 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.500"
Chisel Shank Type Hex
Chisel Tip Width 2"
Tool Overall Length 7-3/4"
Non-Sparking Yes
Shank Shape Hex
For Use With Pneumatic Hammers
* This product's country of origin is subject to change

Compliance and Restrictions