Check Availability
  • AMPCO 

    65mm High Strength Nickel Aluminum Bronze Socket with 1" Drive Size and Natural Finish

  • Item # 49UK10
  • Mfr. Model # DW-1D65MM
65mm High Strength Nickel Aluminum Bronze Socket with 1" Drive Size and Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UK10
Mfr. Model # DW-1D65MM
UNSPSC #27111704
Shipping Weight 7.75 lbs
Country of Origin USA *
Item Socket
Drive Size 1"
SAE or Metric Metric
Socket Sizes 65mm
Output Type 6 pt.
Socket Depth Deep
Number of Points 6
Tether Capable Not Tether Capable
Overall Length 4-5/16"
Finish Natural
Material High Strength Nickel Aluminum Bronze
Drive Type Female Square
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms