Check Availability
  • AMPCO 

    60mm High Strength Nickel Aluminum Bronze Socket with 1" Drive Size and Natural Finish

  • Item # 49UK09
  • Mfr. Model # DW-1D60MM
60mm High Strength Nickel Aluminum Bronze Socket with 1" Drive Size and Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UK09
Mfr. Model # DW-1D60MM
UNSPSC #27111704
Shipping Weight 6.33 lbs
Country of Origin USA *
Item Socket
Drive Size 1"
SAE or Metric Metric
Socket Sizes 60mm
Output Type 6 pt.
Socket Depth Deep
Number of Points 6
Tether Capable Not Tether Capable
Overall Length 4-1/8"
Finish Natural
Material High Strength Nickel Aluminum Bronze
Drive Type Female Square
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms