Check Availability
  • AMPCO 

    6" Wire Wire Stripper, 1/32" to 3/16" Capacity

  • Item # 49UG92
  • Mfr. Model # 8270
6" Wire Wire Stripper, 1/32" to 3/16" Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UG92
Mfr. Model # 8270
UNSPSC #27111510
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Wire Stripper
Insulated No
Overall Length 6"
Capacity 1/32" to 3/16"
Cable Type Wire
Tether Capable Not Tether Capable
Functions Strip Only
Adjustable No
Handle Type Cushion Grip Molded Surface
Handle Material Plastic
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards FM Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close