Check Availability
  • AMPCO 

    5" Scaling Chisel; Shank Size: 0.500"

  • Item # 21XV10
  • Mfr. Model # CS-24-ST
5" Scaling Chisel; Shank Size: 0.500"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XV10
Mfr. Model # CS-24-ST
UNSPSC #27131504
Shipping Weight 0.35 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.500"
Chisel Shank Type Square
Chisel Tip Width 2"
Tool Overall Length 5"
Non-Sparking Yes
Shank Shape Square
For Use With Pneumatic Hammer
* This product's country of origin is subject to change

Compliance and Restrictions