Check Availability
  • AMPCO 

    5-1/8" Striking Wrench, SAE, Straight Handle, Points: 12

  • Item # 49UT07
  • Mfr. Model # WS-5-1/8
5-1/8" Striking Wrench, SAE, Straight Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UT07
Mfr. Model # WS-5-1/8
UNSPSC #27111714
Shipping Weight 34.35 lbs
Country of Origin USA *
Item Striking Wrench
Handle Type Straight
SAE or Metric SAE
Number of Points 12
Nominal Size 5-1/8"
Tether Capable Not Tether Capable
Overall Length 20"
Offset None
Head Thickness 2-5/16"
Finish Satin
* This product's country of origin is subject to change

Compliance and Restrictions