Check Availability
  • AMPCO 

    36" Chain Wrench with 3/4" to 4" Pipe Capacity

  • Item # 21XW05
  • Mfr. Model # W-63
36" Chain Wrench with 3/4" to 4" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XW05
Mfr. Model # W-63
UNSPSC #27111714
Shipping Weight 27.93 lbs
Country of Origin USA *
Item Chain Wrench
Pipe Capacity 3/4" to 4"
Overall Length 36"
Chain Length 25-3/4"
Handle Material High Strength Nickel Aluminum Bronze
Jaw Type Double End
Jaw Material Aluminum Bronze
* This product's country of origin is subject to change

Compliance and Restrictions