Check Availability
3" Striking Wrench, SAE, Straight Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UR92
Mfr. Model # WS-3
UNSPSC #27111714
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Striking Wrench
Handle Type Straight
SAE or Metric SAE
Number of Points 12
Nominal Size 3"
Tether Capable Not Tether Capable
Overall Length 14-3/16"
Offset None
Head Thickness 1-1/2"
Finish Satin
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In