Check Availability
  • AMPCO 

    3/4" Striking Wrench, SAE, Straight Handle, Points: 12

  • Item # 49UR61
  • Mfr. Model # WS-3/4
3/4" Striking Wrench, SAE, Straight Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UR61
Mfr. Model # WS-3/4
UNSPSC #27111714
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Striking Wrench
Handle Type Straight
SAE or Metric SAE
Number of Points 12
Nominal Size 3/4"
Tether Capable Not Tether Capable
Overall Length 6-5/16"
Offset None
Head Thickness 3/4"
Finish Satin
* This product's country of origin is subject to change

Compliance and Restrictions