Check Availability
  • AMPCO 

    Pneumatic Chisel, 0.500" Square Shank, 3-1/2" Tool Overall Length, 1-1/4" Chisel Tip Width

  • Item # 21XV08
  • Mfr. Model # CS-22-ST
Pneumatic Chisel, 0.500" Square Shank, 3-1/2" Tool Overall Length, 1-1/4" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pneumatic chisel features nickel aluminum bronze construction. It offers nonsparking, nonmagnetic, and corrosion-resistant properties. Use with a compatible pneumatic hammer, available separately.
Show More Close
 

Technical Specifications

Item # 21XV08
Mfr. Model # CS-22-ST
UNSPSC #27131504
Shipping Weight 0.23 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.500"
Chisel Shank Type Square
Chisel Tip Width 1-1/4"
Tool Overall Length 3-1/2"
Non-Sparking Yes
Shank Length 3"
Shank Shape Square
For Use With Pneumatic Hammer
* This product's country of origin is subject to change

Welcome Sign In