Check Availability
  • AMPCO 

    27" Chain Wrench with 1/4" to 2-1/2" Pipe Capacity

  • Item # 21XW04
  • Mfr. Model # W-61
27" Chain Wrench with 1/4" to 2-1/2" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XW04
Mfr. Model # W-61
UNSPSC #27111714
Shipping Weight 9.71 lbs
Country of Origin USA *
Item Chain Wrench
Pipe Capacity 1/4" to 2-1/2"
Overall Length 27"
Chain Length 19"
Handle Material High Strength Nickel Aluminum Bronze
Jaw Type Double End
Jaw Material Aluminum Bronze
* This product's country of origin is subject to change

Compliance and Restrictions