Check Availability
  • AMPCO 

    21-1/4" Hacksaw for Metal, 11-3/4"

  • Item # 46C099
  • Mfr. Model # 8360
21-1/4" Hacksaw for Metal, 11-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AMPCO® nonsparking hacksaw meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking hand saw performs safety and exceptionally in most volatile environments.
Show More Close
 

Technical Specifications

Item # 46C099
Mfr. Model # 8360
UNSPSC #27111508
Shipping Weight 1.9 lbs
Country of Origin United Kingdom *
Hand Saw Product Grouping Hacksaws
Hand Saw Application Metal
Item Hacksaw
Length 21-1/4"
Blade Length 11-3/4"
Teeth per Inch 18
Blade Material Beryllium Copper
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking Yes
Blade Width 1/2"
Throat Depth 4-1/2"
Handle Design Non-Slip Ergonomic Grip
Frame Material High Strength Nickel Aluminum Bronze
Features Non-Magnetic, Corrosion Resistant, FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In